Menu Search
Search
EATON #DG1-32031FB-C21C

PowerXL AC Drive; Adjustable; 200-240VAC; 10 hp and 7.5 kW at 3 Phase

SKU # 78668588608 Manufacturer Series: DG1
RoHS Compliant
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 200-240V AC
3 Phase Drive Horsepower Rating: 10
3 Phase Drive kW Rating: 7.5
3 Phase Output Current Rating: 31A
Enclosure: IP21
Dimensions: HxWxD: 21.96 x 8.05 x 10.43 in. (558.00x204.60x265.10mm)

The DG1 General Purpose Drives are part of Eaton next generation PowerXL Series of adjustable frequency drives specifically engineered for today more demanding commercial and industrial applications. The power unit makes use of the most sophisticated semiconductor technology and a highly modular construction that can be flexibly adapted to meet the customers needs.

Additional Info: Display: LCD, Coated Boards, Frame: FR3