Menu Search
Search
EATON #SPX175A1-5A4B1

Cutler-Hammer AC Drive, 525 to 690 VAC Input, 175 Hp at 3 PH

SKU # 78211663001 Manufacturer Series: SPX9000
Type: AC Drive
Control Type: Adjustable Frequency - Open Loop or Sensorless Vector, Closed Loop (V/Hz)
Input Voltage Rating: 525 to 690 VAC
3 Phase Drive Horsepower Rating: 175 Hp
3 Phase Drive kW Rating: 130.5 kw
3 Phase Output Current Rating: 170 A
Enclosure: NEMA 1, IP21
Dimensions: HxWxD: 45.3 x 18.9 x 13.4 in.

The SPX series adjustable frequency drives from Eaton's electrical sector are specifically designed for high performance applications. Equipped with high processing power, the SPX can use information from an encoder or a resolver in order to provide very