Menu Search
Search
EATON #SVX060A1-4A1N1B4B8C2

Cutler-Hammer AC Drive, 480 V Input, 60 Hp at 3 PH, 87 A at 3 PH

SKU # 78211626529 Manufacturer Series: Series SVX
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 480 V
3 Phase Drive Horsepower Rating: 60
3 Phase Drive kW Rating: 45 kw
3 Phase Output Current Rating: 87 A
Enclosure: NEMA 1, IP21
Dimensions: LxWxH: 10.1 x 9.3 x 24.8 in.

Eaton's electrical sector are the next generation of drives specifically engineered for today's commercial and industrial applications. The power unit makes use of the most sophisticated semiconductor technology and a highly modular construction that can be flexibly adapted to the customer's needs.