Menu Search
Search
EATON #HVXF15A1-4A1B1B4B5D3

AC Drive, 480 V Input, 1-1/2 Hp at 3 PH, 3.3 A at 3 PH

SKU # 78211620054
Type: AC Drive
Control Type: Variable Frequency
Input Voltage Rating: 480 V
3 Phase Drive Horsepower Rating: 1-1/2 Hp
3 Phase Output Current Rating: 3.3 A
Enclosure: NEMA 1
Dimensions: LxWxH: 7.5 x 5 x 12.9 in.

Cutler-Hammer® HVX9000 Series Adjustable Frequency Drives by Eaton's electrical business are the next generation of drives specifically engineered for HVAC, pump and fluid control applications. The power unit makes use of the most sophisticated semiconduc