Menu Search
Search
EATON #SVX150A1-4A1N1B5C4

Cutler-Hammer® AC Drive, 380 to 500 VAC Input, NEMA 1 (IP21)

SKU # 78211627771 Manufacturer Series: Series SVX
RoHS Compliant

Compare

Maximum number of products selected.
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380 to 500 VAC
3 Phase Drive Horsepower Rating: 150 Hp (CT)/200 Hp (VT)
3 Phase Drive kW Rating: 110 kw (CT)/132 kw (VT)
3 Phase Output Current Rating: 205 A (CT)/261 A (VT)
Enclosure: NEMA 1 (IP21)
Dimensions: HxWxD: 45.3 x 18.9 x 14.2 in.

Eaton's SVX Series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to