Menu Search
Search
EATON #SVX050A1-4A1N1B5CAD3

Cutler-Hammer® AC Drive, 380 to 500 VAC Input, 72 A (CT)/87 A (VT) at 3 PH

SKU # 78211626307 Manufacturer Series: Series SVX
RoHS Compliant
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380 to 500 VAC
3 Phase Drive Horsepower Rating: 50 Hp (CT)/60 Hp (VT)
3 Phase Drive kW Rating: 37 kw (CT)/45 kw (VT)
3 Phase Output Current Rating: 72 A (CT)/87 A (VT)
Enclosure: NEMA 1 IP21
Dimensions: HxWxD: 24.8 x 9.3 x 10.1 in.

Eaton's SVX Series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to