Menu Search
Search
EATON #HVX007A2-4A1B1B5C4D3

Cutler-Hammer® AC Drive, 380 to 500 VAC Input, 7-1/2 Hp at 3 PH

SKU # 78211620884 Manufacturer Series: HVX9000

Compare

Maximum number of products selected.
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380 to 500 VAC
3 Phase Drive Horsepower Rating: 7-1/2 Hp
3 Phase Output Current Rating: 12 A
Enclosure: NEMA 12 IP54
Dimensions: HxWxD: 12.9 x 5 x 7.5 in.

Cutler-Hammer HVX9000 Series adjustable frequency drives by Eaton's electrical business are the next generation of drives specifically engineered for HVAC, pump and fluid control applications. The power unit makes use of the most sophisticated semiconductor technology and a highly modular construction that can be flexibly adapted to the customer's needs. The input and output configuration (I/O) is designed with modularity in mind. The I/O is compromised of option cards, each with its own input and output configuration. The control module is designed to accept a total of five of these cards. The cards contain not only normal analog and digital inputs but also fieldbus cards. These drives continue the tradition of robust performance, and raise the bar on features and functionality, ensuring the best solution at the right price.