Menu Search
Search
EATON #SVX040A1-4A1B1

AC Drive, 380 to 500 VAC Input, 40 Hp at 3 PH

SKU # 78211612849 Manufacturer Series: Series SVX
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380 to 500 VAC
3 Phase Drive Horsepower Rating: 40
Enclosure: NEMA 1, IP21
Dimensions: LxWxH: 10.1 x 9.3 x 24.8 in.

SVX series adjustable frequency drives from Eaton's electrical sector are the next generation of drives specifically engineered for today's commercial and industrial applications. The power unit makes use of the most sophisticated semiconductor technology