Menu Search
Search
EATON #SVX025A1-4A1B1B1C5D3

Cutler-Hammer® AC Drive, 380 to 500 VAC Input, 38 A (CT)/46 A (VT) at 3 PH

SKU # 78211625261 Manufacturer Series: Series SVX
RoHS Compliant

Compare

Maximum number of products selected.
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380 to 500 VAC
3 Phase Drive Horsepower Rating: 25 Hp (CT)/30 Hp (VT)
3 Phase Drive kW Rating: 18.5 kw (CT)/22 kw (VT)
3 Phase Output Current Rating: 38 A (CT)/46 A (VT)
Enclosure: NEMA 1 IP21
Dimensions: HxWxD: 22 x 7.7 x 9.3 in.

Eaton's SVX Series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX Series is suitable for multiple motor drive systems and high speed applications.