Menu Search
Search
EATON #SPXF15A1-2A1B1-CQ

Cutler-Hammer AC Drive, 208 to 240 VAC Input, 1.5 Hp at 3 PH

SKU # 78668587676 Manufacturer Series: SPX9000
Type: AC Drive
Control Type: Adjustable Frequency - Open Loop or Sensorless Vector, Closed Loop (V/Hz)
Input Voltage Rating: 208 to 240 VAC
3 Phase Drive Horsepower Rating: 1.5
3 Phase Drive kW Rating: 1.12 kw
3 Phase Output Current Rating: 6.6 A
Enclosure: NEMA 1, IP21
Dimensions: HxWxD: 12.9 x 5 x 7.5 in.

The SPX series adjustable frequency drives from Eaton's electrical sector are specifically designed for high performance applications. Equipped with high processing power, the SPX can use information from an encoder or a resolver in order to provide very