Menu Search
Search
EATON #4-CS-7-3-AC

Mechanical Revolution Totalizer Reset

SKU # 78211401125 Manufacturer Series: CS Series
Counter Type: Mechanical Revolution Totalizer
Digits: 4
Speed: 600 cpm
Operator: Right and Left Hand Lever
Mounting: Base
Dimension: 5.03 in. W x 1.69 in. H x 2.09 in. D

Mechanical Counters: Counter Type - Mechanical Revolution Totalizer; Digits - 4; Speed - 600 cpm; Operator - Right and Left Hand Lever; Mounting - Base; Dimension - 5.03 in. W x 1.69 in. H x 2.09 in. D; Additional Information - Rotation: Anti-Clockwise, Ratio: 1:1, Drive: Spur gear, Bearing: Oil-less, Maintenance Free; Manufacturer Series - CS Series

Additional Info: Rotation: Anti-Clockwise, Ratio: 1:1, Drive: Spur gear, Bearing: Oil-less, Maintenance Free