Menu Search
Search
EATON #6-Y-41345-402-ME

Durant Miniature Electric Counter, (6) 4.7 mm H Rate/Count Indication 24VDC

SKU # 78211401187 Manufacturer Series: ME
Counter Type: Miniature Electric Counter
Application: Rate/Count Indication
Digits: (6) 4.7 mm H
Speed: 1000 cpm
Voltage: 24V DC
Reset: Non-Reset
Mounting: Base
Dimension: 1.00 in. W x 1.59 in. H x2.19 in. D

Small in size and price, but large in design versatility and model variety is the ME series of miniature electric counters. Models in most popular ac or DC voltages operate on as little as 3 watts, with the non-reset models, the counters feature stainless steel self lubricating shafts, nylatron pinions and a synchronous electromagnetic drive to assure accurate, reliable, long life operation. Designed for mounting flexibility and aesthetic attractiveness, the miniature electric counters are available with three types of mounting and a glare retarding finish delrin, with crisp easy-to-read numerals set close to a tamper-proof sealed figure window.

Additional Info: Dimensions: 2.38 in. X 1.6 in. X 1.01 in.