Menu Search
Search
SIEMENS #3RF2350-1AA04

Sirius Semi Conductor Contactor, 600V AC, 50A, 15-24VDC Coil, 1 -Pole, 1 NO, IP20 Enclosure

SKU # 75455486212 Manufacturer Series: 3RF2
RoHS Compliant
Type: Solid State Contactor
Rated Voltage: 600V AC
Rated Current: 50A
Poles: 1P
Operating Voltage Min/​Max: 48-460VAC
Coil Voltage Min/​Max: 15-24VDC
Enclosure: IP20
Temperature: -25 Deg C - +60 Deg C
Auxiliary Contacts: 1 NO

Additional Info: 1 Phase