Menu Search
Search
SIEMENS #3RA23378XB301KB4

Reversing Contactor Assembly, 24V DC Coil, I.E.C. 400V AC

SKU # 80476622458 Manufacturer Series: SIRIUS 3RA23
RoHS Compliant
Type: Reversing Contactor Assembly
Construction Standard: I.E.C. 400V AC
Size: Frame Size S2
UL Cont. Amps: 65A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Auxiliary Contacts: (2) NO