Menu Search
Search
SIEMENS #US2:43EP32WA

Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 40A

SKU # 88762138198 Manufacturer Series: Class 43
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 1.75
UL Cont. Amps: 40A
Poles: 3P
Coil Voltage: 220-240/110-120V AC 60Hz
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: NEMA 4/4X
Auxiliary Contacts: (2) NO (2) NC