Menu Search
Search
SIEMENS #US2:43CP32AAE

Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 18A

SKU # 88762108920 Manufacturer Series: Class 43
Type: Magnetic Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 3P
Coil Voltage: 220-240/110-120V AC 60Hz
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open