Menu Search
Search
SIEMENS #3RT20361AB04

Power Contactor, 24V AC 50Hz Coil, I.E.C. 690V AC, 24A

SKU # 88762191617 Manufacturer Series: SIRIUS 3RT20
RoHS Compliant
Type: Power Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 24A
Poles: 3P
Coil Voltage: 24V AC 50Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 40 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC