Menu Search
Search
SIEMENS #3RT20271BA40

Power Contactor, 12V DC Coil, I.E.C. 690V AC, 21A, 3P

SKU # 80476619021 Manufacturer Series: SIRIUS 3RT20
RoHS Compliant
Type: Power Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 21A
Poles: 3P
Coil Voltage: 12V DC
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Hp 3-Phase 575V: 25 Hp
Auxiliary Contacts: (1) NO (1) NC