Menu Search
Search
SIEMENS #3RT20383AF06

Power Contactor, 110V AC 50Hz Coil, I.E.C. 690V AC, 58A

SKU # 88762191846 Manufacturer Series: SIRIUS 3RT20
RoHS Compliant
Type: Power Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 58A
Poles: 3P
Coil Voltage: 110V AC 50Hz
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 15 Hp
Hp 3-Phase 200V: 20 Hp
Hp 3-Phase 230V: 25 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 60 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC