Menu Search
Search
SIEMENS #40CP32HH

Non-Reversing Contactor, 440-480/380-440V AC 60/50Hz Coil

SKU # 75455450896 Manufacturer Series: Class 40
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 3P
Coil Voltage: 440-480/380-440V AC 60/50Hz
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: NEMA 3/4/7/9
Auxiliary Contacts: (1) NO