Menu Search
Search
SIEMENS #40GP32AA

Non-Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 3P

SKU # 78308706837 Manufacturer Series: Class 40
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2.5
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 220-240/110-120V AC 60Hz
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 30 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO