Menu Search
Search
SIEMENS #40CP12WA

Non-Reversing Contactor, 220-240/110-120V AC 60Hz Coil, 2P

SKU # 78308756525 Manufacturer Series: Class 40

Compare

Maximum number of products selected.
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Poles: 2P
Coil Voltage: 220-240/110-120V AC 60Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 2 Hp
Enclosure Type: NEMA 4/4X
Auxiliary Contacts: (1) NO