Menu Search
Search
SIEMENS #40DP32HD

Non-Reversing Contactor, 200-208V AC 60Hz Coil, 27A, 3P

SKU # 75455450901 Manufacturer Series: Class 40
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 3P
Coil Voltage: 200-208V AC 60Hz
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: NEMA 3/4/7/9
Auxiliary Contacts: (1) NO