Menu Search
Search
SIEMENS #US2:40FP12FF

Non-Reversing Contactor, 120/110V AC 60/50Hz Coil, 45A

SKU # 88762137719 Manufacturer Series: Class 40
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 240V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Poles: 2P
Coil Voltage: 120/110V AC 60/50Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 7.5 Hp
Enclosure Type: NEMA 4X
Auxiliary Contacts: (1) NO