Menu Search
Search
SIEMENS #40EP22HF

Non-Reversing Contactor, 120/110V AC 60/50Hz Coil, 40A

SKU # 75455450906 Manufacturer Series: Class 40
Type: Magnetic Non-Reversing Full Voltage Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 1.75
UL Cont. Amps: 40A
Poles: 4P
Coil Voltage: 120/110V AC 60/50Hz
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: NEMA 3/4/7/9
Auxiliary Contacts: (1) NO