Menu Search
Search
SIEMENS #3TC4817-0BP0

DC Contactor, 277/230V AC 60/50 Hz Coil, I.E.C. 220VDC, 75A

SKU # 75455488908

Compare

Maximum number of products selected.
Type: DC Contactor
Construction Standard: I.E.C. 220VDC
Size: Size 4
UL Cont. Amps: 75A
Poles: 2P
Coil Voltage: 277/230V AC 60/50 Hz
Enclosure Type: IP00/Open
Auxiliary Contacts: (2) NO (2) NC

The contactors are finger-safe according to EN 50274. Terminal covers may have to be fitted onto the connecting bars, depending on the configuration with other devices. The DC motor ratings are applicable to the DC-3 and DC-5 utilization categories with t