Menu Search
Search
SIEMENS #3RA23168XE301BB4

Sirius Contactor, Reversing; 3P; 9A; 24VDC

SKU # 66264389854 Manufacturer Series: 3RA23
RoHS Compliant
Type: Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 9A
Poles: 3P
Coil Voltage: 24V DC
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp

Magnetic Motor Contactors: Type - Reversing Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame Size S00; UL Cont. Amps - 9A; Poles - 3P; Coil Voltage - 24V DC; Hp 3-Phase 200V - 2 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 5 Hp; Hp 3-Phase 575V - 7.5 Hp; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RA23

Additional Info: Screw Terminal