Menu Search
Search

SIEMENS

Sirius Contactor, Reversing; 3P; 12A

(8 Product Options) Manufacturer Series: 3RA23
  • Type: Reversing Contactor
  • Size: Frame Size S00
  • UL Cont. Amps: 12A
  • Poles: 3P
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Reversing Contactor
Size: Frame Size S00
UL Cont. Amps: 12A
Poles: 3P
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 10 Hp