Menu Search
Search
SIEMENS #3RA23178XB301AK6

Sirius Contactor, Reversing; 3P; 12A; 120/110V 60/50Hz

SKU # 66264389859 Manufacturer Series: 3RA23
RoHS Compliant
View more versions of this product
Coil Voltage: 120/110V 60/50Hz
Construction Standard: I.E.C. 690V AC
Hp 3-Phase 200V: 3 Hp
Type: Reversing Contactor
Size: Frame Size S00
UL Cont. Amps: 12A
Poles: 3P
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 10 Hp

Additional Info: Screw Terminal