Menu Search
Search
Automation and Control Contactors Magnetic Motor Contactors Sirius Contactor, Non-reversing; Open; 4P; 9A

SIEMENS

Sirius Contactor, Non-reversing; Open; 4P; 9A

(6 Product Options) Manufacturer Series: 3RT25
  • Type: Non-Reversing Contactor
  • Construction Standard: I.E.C. 690V AC
  • Size: Frame Size S00
  • UL Cont. Amps: 9A
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 9A
Poles: 4P
Hp 3-Phase 460V: 5 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC