Menu Search
Search
SIEMENS #3RT20232AP00

Sirius Contactor, Non-reversing; Open; 3P; 9A; 230V 50/60Hz

SKU # 66264391284 Manufacturer Series: 3RT20
RoHS Compliant
View more versions of this product
Coil Voltage: 230V 50/60Hz
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S0
UL Cont. Amps: 9A
Poles: 3P
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Spring Loaded Terminal