Menu Search
Search
SIEMENS #3RT20162KB42

Sirius Contactor, Non-reversing; Open; 3P; 9A; 24VDC

SKU # 66264391071 Manufacturer Series: 3RT20
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Auxiliary Contacts: (1) NC
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S00
UL Cont. Amps: 9A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 0.33 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Enclosure Type: Open

Additional Info: Spring Loaded Terminal