Menu Search
Search
SIEMENS #3RT20282BM40

Sirius Contactor, Non-reversing; Open; 3P; 38A; 220VDC

SKU # 66264391706 Manufacturer Series: 3RT20
RoHS Compliant
Coil Voltage: 220V DC
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S0
UL Cont. Amps: 38A
Poles: 3P
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Spring Loaded Terminal