Menu Search
Search
SIEMENS #3RT20274KB40

Sirius Contactor, Non-reversing; Open; 3P; 32A; 24VDC

SKU # 04089295939 Manufacturer Series: 3RT20
RoHS Compliant

Compare

Maximum number of products selected.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S0
UL Cont. Amps: 32A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO (1) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S0; UL Cont. Amps - 32A; Poles - 3P; Coil Voltage - 24V DC; Hp 1-Phase 115V - 2 Hp; Hp 1-Phase 230V - 5 Hp; Hp 3-Phase 200V - 10 Hp; Hp 3-Phase 230V - 10 Hp; Hp 3-Phase 460V - 20 Hp; Hp 3-Phase 575V - 25 Hp; Enclosure Type - Open; Auxiliary Contacts - (1) NO (1) NC; Additional Information - Finger Safe Ring Lug Terminals; Manufacturer Series - Sirius 3RT20

Additional Info: Finger Safe Ring Lug Terminals