Menu Search
Search
Automation and Control Contactors Magnetic Motor Contactors Sirius Contactor, Non-reversing; Open; 3P; 12A

SIEMENS

Sirius Contactor, Non-reversing; Open; 3P; 12A

(3 Product Options) Manufacturer Series: 3RT20
  • Type: Non-Reversing Contactor
  • Construction Standard: I.E.C. 600V AC
  • Size: Frame Size S0
  • UL Cont. Amps: 12A
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S0
UL Cont. Amps: 12A
Poles: 3P
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC