Menu Search
Search
Automation and Control Contactors Magnetic Motor Contactors Sirius Contactor, Non-reversing; Open; 3P; 12A

SIEMENS

Sirius Contactor, Non-reversing; Open; 3P; 12A

(2 Product Options) Manufacturer Series: 3RT20
  • Type: Non-Reversing Contactor
  • Construction Standard: I.E.C. 600V AC
  • Size: Frame Size S00
  • UL Cont. Amps: 12A
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S00
UL Cont. Amps: 12A
Poles: 3P
Coil Voltage: 110/100V 60/50Hz
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open