Menu Search
Search
SIEMENS #3RT20241BB443MA0

Sirius Contactor, Non-reversing; Open; 3P; 12A; 24VDC

SKU # 66264391496 Manufacturer Series: 3RT20
RoHS Compliant
Coil Voltage: 24V DC
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S0
UL Cont. Amps: 12A
Poles: 3P
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Additional Info: Screw Terminal