Menu Search
Search
SIEMENS #3RT20172AH01

Sirius Contactor, Non-reversing; Open; 3P; 12A; 48V 50/60Hz

SKU # 66264391150 Manufacturer Series: 3RT20
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Auxiliary Contacts: (1) NO
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S00
UL Cont. Amps: 12A
Poles: 3P
Coil Voltage: 48V 50/60Hz
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open

Additional Info: Spring Loaded Terminal