Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Automation and Control
Contactors
Magnetic Motor Contactors
#3RT1446-1AK60
SIEMENS
#3RT1446-1AK60
Sirius
Contactor, Non-reversing; 3P; 140A; 120/110V 60/50Hz
SKU
#
75455448270
Manufacturer Series:
3RT14
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Non-Reversing Contactor
Construction Standard:
I.E.C. 600V AC
Size:
Frame Size S3
UL Cont. Amps:
140A
Poles:
3P
Coil Voltage:
120/110V 60/50Hz
Description
Additional Info: Terminal: Screw