Menu Search
Search
SIEMENS #3RA24368XF321AL2

Combination Contactor Assembly, 230V AC 60/50Hz Coil, 86A

SKU # 80476620921 Manufacturer Series: SIRIUS 3RA24
RoHS Compliant
Type: Combination Contactor Assembly
Construction Standard: I.E.C. 400V AC
Size: Frame Size S2
UL Cont. Amps: 86A
Poles: 3P
Coil Voltage: 230V AC 60/50Hz
Auxiliary Contacts: (3) NO (3) NC