Menu Search
Search
SIEMENS #3RA24258XF321AK6

Combination Contactor Assembly, 120/110V AC 60/50Hz Coil

SKU # 80476622845 Manufacturer Series: SIRIUS 3RA24
RoHS Compliant
Type: Combination Contactor Assembly
Construction Standard: I.E.C. 400V AC
Size: Frame Size S0
UL Cont. Amps: 40A
Poles: 3P
Coil Voltage: 120/110V AC 60/50Hz
Auxiliary Contacts: (3) NO (3) NC