Menu Search
Search
EATON #XTCR007B21RD

Cutler-Hammer® Reversing Contactor, 12 VDC Coil, 4P, Open, IP20, 2NO-2NO

SKU # 78211688467 Manufacturer Series: Series XT
RoHS Compliant
Type: Full Voltage Reversing Contactor
Construction Standard: I.E.C
Size: I.E.C Size B, 45mm Frame
UL Cont. Amps: 7 A
Poles: 4
Coil Voltage: 12 VDC
Hp 1-Phase 115V: 1/4 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 1-1/2 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 3 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open, IP20
Auxiliary Contacts: 2NO-2NO

The XT IEC contactors are powerful, efficient and versatile and can be combined with our full range of electronic overload relays and bimetal relays. These DC devices stand out for their reduced power consumption, which makes them more energy efficient an