Menu Search
Search
EATON #XTCE040D00W

Cutler-Hammer® Non-Reversing Contactor, 42/48 VAC 50/60Hz Coil, 3P

SKU # 78211648638 Manufacturer Series: Series XT
RoHS Compliant
Type: Full Voltage Non-Reversing Contactor
Construction Standard: I.E.C 690 VAC
Size: I.E.C Size D, 55mm Frame
UL Cont. Amps: 40 A
Poles: 3
Coil Voltage: 42/48 VAC 50/60Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 7-1/2 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 40 Hp
Enclosure Type: Open, IP20

The XT IEC contactors are powerful, efficient and versatile and can be combined with our full range of electronic overload relays and bimetal relays. These DC devices stand out for their reduced power consumption, which makes them more energy efficient an