Menu Search
Search
EATON #XTCEC032C01N

Cutler-Hammer® Non-Reversing Contactor, 400 VAC 50Hz Coil, 3P, Open, IP20

SKU # 78211648825 Manufacturer Series: Series XT
RoHS Compliant
Type: Full Voltage Non-Reversing Contactor
Construction Standard: I.E.C
Size: I.E.C Size C, 45mm Frame
UL Cont. Amps: 32 A
Poles: 3
Coil Voltage: 400 VAC 50Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open, IP20
Auxiliary Contacts: 1NC

The XT IEC contactors are powerful, efficient and versatile and can be combined with our full range of electronic overload relays and bimetal relays. These DC devices stand out for their reduced power consumption, which makes them more energy efficient an