Menu Search
Search
EATON #XTMF9A00L

Non-Reversing Contactor, 380/440 VAC 50/60Hz Coil, 4P

SKU # 01508051805 Manufacturer Series: Series XT
Type: Full Voltage Non-Reversing Miniature Contactor
Construction Standard: I.E.C. 690 VAC
Size: 45mm W Frame
UL Cont. Amps: 8.8 A
Poles: 4
Coil Voltage: 380/440 VAC 50/60Hz
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 1.5 Hp
Hp 3-Phase 200V: 1.5/2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open