Menu Search
Search
EATON #XTCE115G00TD

Non-Reversing Contactor, 24 to 27 VDC Coil, 3P, IP20

SKU # 01508239555 Manufacturer Series: XT IEC
RoHS Compliant
Country of Origin: Romania - Subject to change
Type: Full Voltage Non-Reversing Contactor
Construction Standard: I.E.C
Size: 90mm Frame
UL Cont. Amps: 115 A
Poles: 3P
Coil Voltage: 24 to 27 VDC
Hp 1-Phase 115V: 10 Hp
Hp 1-Phase 230V: 50 Hp
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 100 Hp
Enclosure Type: IP20

The Eaton XT contactors includes non-reversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. Th