Menu Search
Search
EATON #CE55FN3BB

Freedom Contactor, Reversing; Open; 3P; 32A; 240/220V 60/50Hz

SKU # 78211341178
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Hp 3-Phase 575V: 25 Hp
Auxiliary Contacts: None
Type: Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size F
UL Cont. Amps: 32A
Poles: 3P
Enclosure Type: Open

Reversing contactors are used primarily for reversing single- or three-phase motors in applications where running overcurrent protection is either not required or is provided separately. They consist of two contactors mechanically and electrically interlocked to prevent line shorts and energization of both contactors simultaneously.