Menu Search
Search
EATON #CE55EN3TB

Freedom Contactor, Reversing; Open; 3P; 25A; 24V 60/50Hz

SKU # 78211378016
Coil Voltage: 24V 60/50Hz
Type: Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size E
UL Cont. Amps: 25A
Poles: 3P
Hp 1-Phase 115V: 2.00 Hp
Hp 1-Phase 230V: 3.00 Hp
Hp 3-Phase 200V: 5.00 Hp
Hp 3-Phase 230V: 7.50 Hp
Hp 3-Phase 460V: 15.00 Hp
Hp 3-Phase 575V: 20.00 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NC Top Mounted

Reversing contactors are used primarily for reversing single- or three-phase motors in applications where running overcurrent protection is either not required or is provided separately. They consist of two contactors mechanically and electrically interlocked to prevent line shorts and energization of both contactors simultaneously.

Additional Info: Mounting: Steel Mounting Plate