The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EATON #CE15SN3E

Freedom Contactor, Non-reversing; Open; 3P; 300A; 208V 60Hz

SKU # 78211303987
View more versions of this product
Coil Voltage: 208V 60Hz
Hp 3-Phase 200V: 75 Hp
Hp 3-Phase 230V: 100 Hp
Hp 3-Phase 460V: 200 Hp
Hp 3-Phase 575V: 200 Hp
Auxiliary Contacts: (1) NO(1) NC
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size S
UL Cont. Amps: 300A
Poles: 3P
Enclosure Type: Open

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.