Menu Search
Search
EATON #CN15DN3BB-T16

Freedom Contactor, Non-reversing; Open; 3P; 27A; 240/220V 60/50Hz

SKU # 78211422027
View more versions of this product
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 115V: 2.00 Hp
Hp 1-Phase 230V: 3.00 Hp
Hp 3-Phase 200V: 7.50 Hp (208V)
Hp 3-Phase 230V: 7.50 Hp (240V)
Hp 3-Phase 460V: 10.00 Hp (480V)
Hp 3-Phase 575V: 10.00 Hp (600V)
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 3P
Enclosure Type: Open

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.

Additional Info: Mounting: Steel Mounting Plate, Operation: Full Voltage Non-Reversing, Horizontal